Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 12X3T

  • Mfr # KGDL12X3T20S

  • Zoro # G3832283


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.9200 in
Shank Shape
Square
Cutting Direction
Left Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL12X3T20S
Zoro #
G3832283
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.9200 in
Shank Width
3/4 in
Depth of Cut
0.7874 in
Cutting Height
3/4 in
Head Length
1.6900 in
Max. Grooving Width
0.1575 in
Shank Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Side-to-Cutting Tip
0.8700 in
Cutting Location
External
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD-S
Coolant Fed
Non-Coolant Through
ISO Number
KGDL12X3T20S
Shank Material
Steel
ANSI Code
KGDL12X3T20S
Insert Style
GDG; GDGS; GDM; GDMS

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDL12X3T20S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.