Zoro Homepage

Externalooving Toolholder, KGDL 1616H

  • Mfr # KGDL1616H3T20

  • Zoro # G3831459


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL1616H3T20
Zoro #
G3831459
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
100.00mm
Shank Height
16.00mm
Shank Width
16.00mm
Depth of Cut
20.00mm
Max. Grooving Width
4.00mm
Cutting Height
16.00mm
Head Length
34.20mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Cutting Location
External
ANSI Code
KGDL1616H3T20
Toolholder Style
KGD
Side-to-Cutting Tip
14.80mm
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Application
Cut-Off, Grooving
ISO Number
KGDL1616H3T20

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 16.00mm, ANSI Code KGDL1616H3T20, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.