Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 1616J

  • Mfr # KGDL1616JX2

  • Zoro # G3832028


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
120.00mm
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Max. Grooving Width
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL1616JX2
Zoro #
G3832028
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120.00mm
Max. Grooving Width
3.00mm
Cutting Height
16.00mm
Head Length
24.50mm
Shank Width
16.00mm
Depth of Cut
64.00mm
Shank Height
16.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Shank Material
Steel
Cutting Location
External
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
15.20mm
ISO Number
KGDL1616JX2
Toolholder Style
KGD
ANSI Code
KGDL1616JX2

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 16.00mm, ANSI Code KGDL1616JX2, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.