
Externalooving Toolholder, KGDL 164T2
Mfr # KGDL164T20
Zoro # G3830953
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Left-Hand
Cutting Dia.
0.1575 - 0.1969 in
Series
KGD
Application
Cut-Off,External Grooving
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL164T20
Zoro #
G3830953
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
0.1575 - 0.1969 in
Details
Item
Externalooving Toolholder,KGDL 164T2
Left/Right Hand
Left-Hand
Series
KGD
Application
Cut-Off,External Grooving
Material
Steel
Description
Externalooving Toolholder,KGDL 164T2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.