Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 166T3

  • Mfr # KGDL166T30

  • Zoro # G3831145


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.2362 in
Left/Right Hand
Left-Hand
Material
Steel
Application
Cut-Off,External Grooving
Series
KGD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL166T30
Zoro #
G3831145
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.2362 in

Details

Item
Externalooving Toolholder,KGDL 166T3
Left/Right Hand
Left-Hand
Material
Steel
Application
Cut-Off,External Grooving
Series
KGD

Description

Externalooving Toolholder,KGDL 166T3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.