Zoro Homepage

Externalooving Toolholder, KGDL 2020K

  • Mfr # KGDL2020K4T20

  • Zoro # G3831303


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
125.00mm
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Depth of Cut
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL2020K4T20
Zoro #
G3831303
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Depth of Cut
20.00mm
Max. Grooving Width
5.00mm
Cutting Height
20.00mm
Head Length
34.50mm
Shank Height
20.00mm
Shank Width
20.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Cutting Location
External
Coolant Fed
Non-Coolant Through
ISO Number
KGDL2020K4T20
Cutting Application
Cut-Off, Grooving
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL2020K4T20
Side-to-Cutting Tip
18.30mm
Insert Holding Type
Screw
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDL2020K4T20, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.