Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 2020X

  • Mfr # KGDL2020X3T20S

  • Zoro # G3832423


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
125.00mm
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL2020X3T20S
Zoro #
G3832423
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
125.00mm
Shank Height
20.00mm
Shank Width
20.00mm
Cutting Height
20.00mm
Max. Grooving Width
4.00mm
Depth of Cut
20.00mm
Head Length
43.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Insert Holding Type
Screw
Shank Material
Steel
Cutting Location
External
ANSI Code
KGDL2020X3T20S
Toolholder Style
KGD-S
Side-to-Cutting Tip
23.00mm
ISO Number
KGDL2020X-3T20S
Insert Style
GDG; GDGS; GDM; GDMS
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDL2020X3T20S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.