
Externalooving Toolholder, KGDL 2525C
Mfr # KGDL2525C
Zoro # G3831294
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
129.00mm
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDL2525C
Zoro #
G3831294
UPC #
-
Country of Origin
China
Dimensions
Overall Length
129.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Location
External
ISO Number
KGDL2525C
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDL2525C
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Description
Indexable Parting and Grooving Tool Holder, Left Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDL2525C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.