Externalooving Toolholder, KGDL 2525M
Mfr # KGDL2525M4T10
Zoro # G3831678
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL2525M4T10
Zoro #
G3831678
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
150.00mm
Max. Grooving Width
5.00mm
Shank Width
25.00mm
Depth of Cut
10.00mm
Cutting Height
25.00mm
Shank Height
25.00mm
Head Length
30.50mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
23.30mm
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Shank Material
Steel
ANSI Code
KGDL2525M4T10
Cutting Application
Cut-Off, Grooving
ISO Number
KGDL2525M4T10
Cutting Location
External
Insert Holding Type
Screw
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDL2525M4T10, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.