Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 433D4

  • Mfr # KGDL433D42JX

  • Zoro # G3832649


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
4 3/4 in
Shank Shape
Rectangle
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Head Length
1.2205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL433D42JX
Zoro #
G3832649
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Head Length
1.2205 in
Max. Grooving Width
0.1575 in
Cutting Height
3/4 in
Shank Width
1/2 in
Depth of Cut
3.3060 in
Shank Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Rectangle
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
ISO Number
KGDL433D42JX
ANSI Code
KGDL433D42JX
Side-to-Cutting Tip
0.4528 in
Insert Holding Type
Screw
Cutting Location
External
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDL433D42JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.