Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 615JX

  • Mfr # KGDL615JX

  • Zoro # G3832475


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.3510 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL615JX
Zoro #
G3832475
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Max. Grooving Width
0.0591 in
Shank Width
3/8 in
Head Length
0.7087 in
Cutting Height
3/8 in
Shank Height
3/8 in
Depth of Cut
1.5740 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.3510 in
Cutting Application
Cut-Off, Small Diameter Grooving
ISO Number
KGDL615JX
Cutting Location
External
Toolholder Style
KGD
Insert Holding Type
Screw
Insert Style
GDM
ANSI Code
KGDL615JX
Coolant Fed
Non-Coolant Through
Shank Material
Steel

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDM, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDL615JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.