Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 624JX

  • Mfr # KGDL624JX

  • Zoro # G3831976


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Head Length
0.7087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL624JX
Zoro #
G3831976
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Head Length
0.7087 in
Max. Grooving Width
0.1181 in
Cutting Height
3/8 in
Shank Height
3/8 in
Shank Width
3/8 in
Depth of Cut
1.5740 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Side-to-Cutting Tip
0.3360 in
Cutting Application
Cut-Off, Small Diameter Grooving
Insert Holding Type
Screw
Cutting Location
External
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
ANSI Code
KGDL624JX
Insert Style
GDG; GDGS; GDM; GDMS
ISO Number
KGDL624JX

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDL624JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.