Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 815JX

  • Mfr # KGDL815JX

  • Zoro # G3832484


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
4 3/4 in
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Depth of Cut
1.8880 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL815JX
Zoro #
G3832484
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Depth of Cut
1.8880 in
Cutting Height
1/2 in
Shank Width
1/2 in
Shank Height
1/2 in
Head Length
0.7677 in
Max. Grooving Width
0.0591 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ANSI Code
KGDL815JX
Side-to-Cutting Tip
0.4760 in
Shank Material
Steel
Insert Style
GDM
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
ISO Number
KGDL815JX
Cutting Location
External
Insert Holding Type
Screw
Cutting Application
Cut-Off, Small Diameter Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDM, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDL815JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.