Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 824JX

  • Mfr # KGDL824JX

  • Zoro # G3832055


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDL824JX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL824JX
Zoro #
G3832055
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Shank Height
1/2 in
Depth of Cut
1.8880 in
Max. Grooving Width
0.1181 in
Head Length
0.7677 in
Cutting Height
1/2 in
Shank Width
1/2 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDL824JX
Cutting Application
Cut-Off, Small Diameter Grooving
Side-to-Cutting Tip
0.4606 in
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL824JX
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Holding Type
Screw
Cutting Location
External
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDL824JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.