Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 83JX

  • Mfr # KGDL83JX

  • Zoro # G3832134


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
4 3/4 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Max. Grooving Width
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL83JX
Zoro #
G3832134
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Max. Grooving Width
0.1181 in
Head Length
0.7677 in
Shank Width
1/2 in
Shank Height
1/2 in
Cutting Height
1/2 in
Depth of Cut
1.8880 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDL83JX
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
ANSI Code
KGDL83JX
Shank Material
Steel
Side-to-Cutting Tip
0.4528 in
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDL83JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.