
Externalooving Toolholder, KGDR 103D3
Mfr # KGDR103D38JX
Zoro # G3832439
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
4 3/4 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR103D38JX
Zoro #
G3832439
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Depth of Cut
2.9920 in
Shank Height
5/8 in
Cutting Height
5/8 in
Head Length
1.1417 in
Max. Grooving Width
0.1575 in
Shank Width
5/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Cutting Application
Cut-Off, Small Diameter Grooving
Insert Style
GDG; GDGS; GDM; GDMS
ISO Number
KGDR103D38JX
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
ANSI Code
KGDR103D38JX
Cutting Location
External
Side-to-Cutting Tip
0.5780 in
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 5/8 in, ANSI Code KGDR103D38JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.