Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 1212F

  • Mfr # KGDR1212F2

  • Zoro # G3832116


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
85.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Width
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR1212F2
Zoro #
G3832116
UPC #
-
Country of Origin
China

Dimensions

Overall Length
85.00mm
Shank Width
12.00mm
Shank Height
12.00mm
Cutting Height
12.00mm
Max. Grooving Width
3.00mm
Head Length
19.50mm
Depth of Cut
48.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Shank Material
Steel
ISO Number
KGDR1212F2
Cutting Location
External
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDR1212F2
Side-to-Cutting Tip
11.20mm
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 12.00mm, ANSI Code KGDR1212F2, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.