Externalooving Toolholder, KGDR 1212F
Mfr # KGDR1212F24
Zoro # G3832238
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR1212F24
Zoro #
G3832238
UPC #
-
Country of Origin
China
Dimensions
Overall Length
85.00mm
Cutting Height
12.00mm
Depth of Cut
48.00mm
Head Length
19.50mm
Max. Grooving Width
3.00mm
Shank Width
12.00mm
Shank Height
12.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Location
External
Toolholder Style
KGD
ANSI Code
KGDR1212F24
Cutting Application
Cut-Off, Small Diameter Grooving
Insert Holding Type
Screw
Shank Material
Steel
Side-to-Cutting Tip
11.00mm
Coolant Fed
Non-Coolant Through
ISO Number
KGDR1212F24
Insert Style
GDG; GDGS; GDM; GDMS
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 12.00mm, ANSI Code KGDR1212F24, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.