Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 122T1

  • Mfr # KGDR122T17

  • Zoro # G3832703


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.9200 in
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR122T17
Zoro #
G3832703
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.9200 in
Shank Height
3/4 in
Head Length
1.2795 in
Shank Width
3/4 in
Max. Grooving Width
0.1181 in
Cutting Height
3/4 in
Depth of Cut
0.6693 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.7100 in
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
ISO Number
KGDR122T17
Insert Holding Type
Screw
Shank Material
Steel
ANSI Code
KGDR122T17

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR122T17, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.