Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 123D4

  • Mfr # KGDR123D42JX

  • Zoro # G3832624


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Max. Grooving Width
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGDR123D42JX
Zoro #
G3832624
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Max. Grooving Width
0.1575 in
Shank Height
3/4 in
Head Length
1.2205 in
Shank Width
3/4 in
Cutting Height
3/4 in
Depth of Cut
3.3060 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ANSI Code
KGDR123D42JX
Shank Material
Steel
Cutting Location
External
Side-to-Cutting Tip
0.7030 in
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
Coolant Fed
Non-Coolant Through
ISO Number
KGDR123D42JX

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/4 in, ANSI Code KGDR123D42JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.