
Externalooving Toolholder, KGDR 124T2
Mfr # KGDR124T20
Zoro # G3830987
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
4.9200 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR124T20
Zoro #
G3830987
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4.9200 in
Shank Width
3/4 in
Cutting Height
3/4 in
Shank Height
3/4 in
Depth of Cut
0.7874 in
Head Length
1.3500 in
Max. Grooving Width
0.1969 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
ANSI Code
KGDR124T20
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD
Side-to-Cutting Tip
0.6800 in
Shank Material
Steel
Cutting Location
External
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
ISO Number
KGDR124T20
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR124T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.