Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 12X2T

  • Mfr # KGDR12X2T17S

  • Zoro # G3831967


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
4.8000 in
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR12X2T17S
Zoro #
G3831967
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.8000 in
Shank Width
3/4 in
Shank Height
3/4 in
Head Length
1.5700 in
Depth of Cut
0.6693 in
Max. Grooving Width
0.1181 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Location
External
ISO Number
KGDR12X2T17S
Insert Holding Type
Screw
Side-to-Cutting Tip
0.8800 in
Shank Material
Steel
Toolholder Style
KGD-S
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDR12X2T17S
Cutting Application
Cut-Off, Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR12X2T17S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.