Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 12X3T

  • Mfr # KGDR12X3T10S

  • Zoro # G3832247


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
4.5300 in
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR12X3T10S
Zoro #
G3832247
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.5300 in
Shank Height
3/4 in
Max. Grooving Width
0.1575 in
Depth of Cut
0.3937 in
Shank Width
3/4 in
Head Length
1.2992 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
ISO Number
KGDR12X3T10S
ANSI Code
KGDR12X3T10S
Cutting Location
External
Side-to-Cutting Tip
0.8700 in
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD-S
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR12X3T10S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.