Zoro Homepage

Externalooving Toolholder, KGDR 12X4T

  • Mfr # KGDR12X4T20S

  • Zoro # G3832353


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
4.9200 in
Shank Shape
Square
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR12X4T20S
Zoro #
G3832353
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.9200 in
Cutting Height
3/4 in
Shank Height
3/4 in
Max. Grooving Width
0.1969 in
Shank Width
3/4 in
Depth of Cut
0.7874 in
Head Length
1.6900 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Side-to-Cutting Tip
0.8500 in
Cutting Application
Cut-Off, Grooving
ISO Number
KGDR12X4T20S
Toolholder Style
KGD-S
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
ANSI Code
KGDR12X4T20S
Cutting Location
External
Insert Holding Type
Screw

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR12X4T20S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.