Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 1616H

  • Mfr # KGDR1616H2T10

  • Zoro # G3831635


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
100.00mm
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Head Length
30.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR1616H2T10
Zoro #
G3831635
UPC #
-
Country of Origin
China

Dimensions

Overall Length
100.00mm
Head Length
30.20mm
Max. Grooving Width
3.00mm
Shank Width
16.00mm
Shank Height
16.00mm
Cutting Height
16.00mm
Depth of Cut
10.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
Shank Material
Steel
Cutting Location
External
Toolholder Style
KGD
Side-to-Cutting Tip
15.20mm
Coolant Fed
Non-Coolant Through
ISO Number
KGDR1616H2T10
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDR1616H2T10

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 16.00mm, ANSI Code KGDR1616H2T10, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.