Externalooving Toolholder, KGDR 1616H
Mfr # KGDR1616H3T20
Zoro # G3831827
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR1616H3T20
Zoro #
G3831827
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100.00mm
Depth of Cut
20.00mm
Head Length
34.20mm
Max. Grooving Width
4.00mm
Shank Width
16.00mm
Shank Height
16.00mm
Cutting Height
16.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
ISO Number
KGDR1616H3T20
Coolant Fed
Non-Coolant Through
Side-to-Cutting Tip
14.80mm
Toolholder Style
KGD
Shank Material
Steel
Cutting Location
External
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDR1616H3T20
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 16.00mm, ANSI Code KGDR1616H3T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.