
Externalooving Toolholder, KGDR 1616J
Mfr # KGDR1616JX2
Zoro # G3831897
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
120.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR1616JX2
Zoro #
G3831897
UPC #
-
Country of Origin
China
Dimensions
Overall Length
120.00mm
Cutting Height
16.00mm
Shank Height
16.00mm
Max. Grooving Width
3.00mm
Shank Width
16.00mm
Depth of Cut
64.00mm
Head Length
24.50mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
Shank Material
Steel
Side-to-Cutting Tip
15.20mm
Cutting Location
External
ISO Number
KGDR1616JX2
Coolant Fed
Non-Coolant Through
ANSI Code
KGDR1616JX2
Insert Style
GDG; GDGS; GDM; GDMS
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 16.00mm, ANSI Code KGDR1616JX2, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.