Zoro Homepage

Externalooving Toolholder, KGDR 1616J

  • Mfr # KGDR1616JX24

  • Zoro # G3832229


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
120.00mm
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR1616JX24
Zoro #
G3832229
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120.00mm
Head Length
24.50mm
Cutting Height
16.00mm
Depth of Cut
64.00mm
Max. Grooving Width
3.00mm
Shank Height
16.00mm
Shank Width
16.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Toolholder Style
KGD
Side-to-Cutting Tip
15.00mm
ANSI Code
KGDR1616JX24
Insert Holding Type
Screw
ISO Number
KGDR1616JX24
Cutting Application
Cut-Off, Small Diameter Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 16.00mm, ANSI Code KGDR1616JX24, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.