Externalooving Toolholder, KGDR 162T1
Mfr # KGDR162T17
Zoro # G3831486
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
5.9000 in
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR162T17
Zoro #
G3831486
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.9000 in
Max. Grooving Width
0.1181 in
Head Length
1.2795 in
Depth of Cut
0.6693 in
Shank Height
1 in
Shank Width
1 in
Cutting Height
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
0.9600 in
ISO Number
KGDR162T17
Toolholder Style
KGD
Cutting Application
Cut-Off, Grooving
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Cutting Location
External
Insert Holding Type
Screw
ANSI Code
KGDR162T17
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR162T17, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.