Externalooving Toolholder, KGDR 164T2
Mfr # KGDR164T20
Zoro # G3831547
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
5.9000 in
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Toolholder Style
KGD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR164T20
Zoro #
G3831547
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.9000 in
Shank Width
1 in
Shank Height
1 in
Cutting Height
1 in
Depth of Cut
0.7874 in
Head Length
1.3900 in
Max. Grooving Width
0.1969 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Toolholder Style
KGD
Side-to-Cutting Tip
0.9300 in
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
ANSI Code
KGDR164T20
Cutting Application
Cut-Off, Grooving
Cutting Location
External
ISO Number
KGDR164T20
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR164T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.