Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 164T2

  • Mfr # KGDR164T25

  • Zoro # G3831696


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
5.9000 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.9300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR164T25
Zoro #
G3831696
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.9000 in
Head Length
1.5900 in
Shank Width
1 in
Max. Grooving Width
0.1969 in
Shank Height
1 in
Depth of Cut
0.9843 in
Cutting Height
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.9300 in
ISO Number
KGDR164T25
Cutting Location
External
Toolholder Style
KGD
Cutting Application
Cut-Off, Grooving
Insert Style
GDG; GDGS; GDM; GDMS
Shank Material
Steel
ANSI Code
KGDR164T25
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR164T25, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.