
Externalooving Toolholder, KGDR 165T1
Mfr # KGDR165T17
Zoro # G3831583
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Cutting Dia.
0.1969 - 0.2362 in
Application
Cut-Off,External Grooving
Material
Steel
Series
KGD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR165T17
Zoro #
G3831583
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
0.1969 - 0.2362 in
Details
Item
Externalooving Toolholder,KGDR 165T1
Left/Right Hand
Right-Hand
Application
Cut-Off,External Grooving
Material
Steel
Series
KGD
Description
Externalooving Toolholder,KGDR 165T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.