Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 165T2

  • Mfr # KGDR165T25

  • Zoro # G3831617


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
5.9000 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDR165T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR165T25
Zoro #
G3831617
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.9000 in
Head Length
1.5900 in
Cutting Height
1 in
Depth of Cut
0.9843 in
Shank Width
1 in
Shank Height
1 in
Max. Grooving Width
0.2362 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDR165T25
Side-to-Cutting Tip
0.9100 in
ANSI Code
KGDR165T25
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
Cutting Location
External
Insert Holding Type
Screw
Insert Style
GDG; GDGS; GDM; GDMS
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR165T25, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.