Externalooving Toolholder, KGDR 166T1
Mfr # KGDR166T15
Zoro # G3831748
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
5.9000 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR166T15
Zoro #
G3831748
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5.9000 in
Max. Grooving Width
0.2362 in
Shank Height
1 in
Shank Width
1 in
Depth of Cut
0.5906 in
Cutting Height
1 in
Head Length
1.2795 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Location
External
ISO Number
KGDR166T15
Insert Style
GDG; GDGS; GDM; GDMS
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD
ANSI Code
KGDR166T15
Side-to-Cutting Tip
0.8900 in
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR166T15, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.