Externalooving Toolholder, KGDR 16C
Mfr # KGDR16C
Zoro # G3831179
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
5.0800 in
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR16C
Zoro #
G3831179
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.0800 in
Shank Height
1 in
Shank Width
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Material
Steel
Cutting Location
External
ISO Number
KGDR16C
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDR16C
Toolholder Style
KGD
Description
Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR16C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.