Zoro Homepage

Externalooving Toolholder, KGDR 16X2T

  • Mfr # KGDR16X2T17S

  • Zoro # G3831626


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
Toolholder and Blade
Cutting Direction
Right Hand
Overall Length
5.7900 in
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR16X2T17S
Zoro #
G3831626
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.7900 in
Cutting Height
1 in
Max. Grooving Width
0.1181 in
Shank Height
1 in
Depth of Cut
0.6693 in
Head Length
1.5700 in
Shank Width
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Includes
Toolholder and Blade
Cutting Direction
Right Hand
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
Side-to-Cutting Tip
1.1300 in
ANSI Code
KGDR16X2T17S
Shank Material
Steel
ISO Number
KGDR16X2T17S
Cutting Location
External
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD-S

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR16X2T17S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.