Zoro Homepage

Externalooving Toolholder, KGDR 16X3T

  • Mfr # KGDR16X3T20S

  • Zoro # G3831714


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Includes
Toolholder and Blade
Shank Shape
Square
Overall Length
5.9100 in
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR16X3T20S
Zoro #
G3831714
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.9100 in
Depth of Cut
0.7874 in
Max. Grooving Width
0.1575 in
Cutting Height
1 in
Shank Height
1 in
Head Length
1.6900 in
Shank Width
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Material
Steel
Insert Holding Type
Screw
Side-to-Cutting Tip
1.1200 in
ANSI Code
KGDR16X3T20S
Toolholder Style
KGD-S
Coolant Fed
Non-Coolant Through
Cutting Location
External
ISO Number
KGDR16X3T20S
Cutting Application
Cut-Off, Grooving
Insert Style
GDG; GDGS; GDM; GDMS

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR16X3T20S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.