Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 16X4T

  • Mfr # KGDR16X4T25S

  • Zoro # G3831346


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
6.1000 in
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR16X4T25S
Zoro #
G3831346
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.1000 in
Shank Width
1 in
Depth of Cut
0.9843 in
Head Length
1.8898 in
Shank Height
1 in
Cutting Height
1 in
Max. Grooving Width
0.1969 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Side-to-Cutting Tip
1.1000 in
Cutting Location
External
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS
Toolholder Style
KGD-S
ISO Number
KGDR16X4T25S
Insert Holding Type
Screw
Shank Material
Steel
ANSI Code
KGDR16X4T25S
Cutting Application
Cut-Off, Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR16X4T25S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.