Zoro Homepage

Externalooving Toolholder, KGDR 16X5T

  • Mfr # KGDR16X5T25S

  • Zoro # G3831364


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
6.1000 in
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR16X5T25S
Zoro #
G3831364
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.1000 in
Head Length
1.8898 in
Max. Grooving Width
0.2362 in
Cutting Height
1 in
Shank Height
1 in
Depth of Cut
0.9843 in
Shank Width
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Side-to-Cutting Tip
1.0800 in
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Cutting Application
Cut-Off, Grooving
Toolholder Style
KGD-S
Shank Material
Steel
ISO Number
KGDR16X5T25S
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
ANSI Code
KGDR16X5T25S

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR16X5T25S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.