Externalooving Toolholder, KGDR 2020C
Mfr # KGDR2020C
Zoro # G3831784
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
104.00mm
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR2020C
Zoro #
G3831784
UPC #
-
Country of Origin
China
Dimensions
Overall Length
104.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Location
External
ISO Number
KGDR2020C
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off, Grooving
Shank Material
Steel
Toolholder Style
KGD
ANSI Code
KGDR2020C
Description
Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDR2020C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.