Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 2020K

  • Mfr # KGDR2020K2T10

  • Zoro # G3831836


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Max. Grooving Width
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR2020K2T10
Zoro #
G3831836
UPC #
-
Country of Origin
China

Dimensions

Overall Length
125.00mm
Max. Grooving Width
3.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Cutting Height
20.00mm
Depth of Cut
10.00mm
Head Length
30.50mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Toolholder Style
KGD
Cutting Location
External
Coolant Fed
Non-Coolant Through
Side-to-Cutting Tip
19.20mm
ISO Number
KGDR2020K2T10
Shank Material
Steel
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDR2020K2T10
Insert Style
GDG; GDGS; GDM; GDMS

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDR2020K2T10, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.