Externalooving Toolholder, KGDR 2020K
Mfr # KGDR2020K2T17
Zoro # G3831793
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
125.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR2020K2T17
Zoro #
G3831793
UPC #
-
Country of Origin
China
Dimensions
Overall Length
125.00mm
Shank Height
20.00mm
Head Length
32.50mm
Shank Width
20.00mm
Max. Grooving Width
3.00mm
Depth of Cut
17.00mm
Cutting Height
20.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
ANSI Code
KGDR2020K2T17
ISO Number
KGDR2020K2T17
Insert Holding Type
Screw
Cutting Application
Cut-Off, Grooving
Cutting Location
External
Shank Material
Steel
Side-to-Cutting Tip
19.20mm
Toolholder Style
KGD
Insert Style
GDG; GDGS; GDM; GDMS
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDR2020K2T17, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.