Externalooving Toolholder, KGDR 2020K
Mfr # KGDR2020K5T17
Zoro # G3831337
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR2020K5T17
Zoro #
G3831337
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
125.00mm
Depth of Cut
17.00mm
Max. Grooving Width
6.00mm
Head Length
37.50mm
Shank Height
20.00mm
Shank Width
20.00mm
Cutting Height
20.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding Type
Screw
Insert Style
GDG; GDGS; GDM; GDMS
Toolholder Style
KGD
Coolant Fed
Non-Coolant Through
Shank Material
Steel
ANSI Code
KGDR2020K5T17
Cutting Application
Cut-Off, Grooving
Side-to-Cutting Tip
17.80mm
ISO Number
KGDR2020K5T17
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDR2020K5T17, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.