
Externalooving Toolholder, KGDR 2525M
Mfr # KGDR2525M3T20
Zoro # G3831425
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
150.00mm
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR2525M3T20
Zoro #
G3831425
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
150.00mm
Cutting Height
25.00mm
Head Length
35.50mm
Depth of Cut
20.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Max. Grooving Width
4.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Toolholder Style
KGD
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDR2525M3T20
ISO Number
KGDR2525M3T20
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Side-to-Cutting Tip
23.80mm
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDR2525M3T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.