Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 2525M

  • Mfr # KGDR2525M4T25

  • Zoro # G3831276


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
150.00mm
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Head Length
40.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR2525M4T25
Zoro #
G3831276
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00mm
Head Length
40.50mm
Max. Grooving Width
5.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Cutting Height
25.00mm
Depth of Cut
25.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Shank Material
Steel
ANSI Code
KGDR2525M4T25
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
Insert Holding Type
Screw
ISO Number
KGDR2525M4T25
Cutting Application
Cut-Off, Grooving
Side-to-Cutting Tip
23.30mm

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDR2525M4T25, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.