Externalooving Toolholder, KGDR 2525M
Mfr # KGDR2525M6T30
Zoro # G3831407
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR2525M6T30
Zoro #
G3831407
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
150.00mm
Max. Grooving Width
6.00mm
Head Length
45.50mm
Depth of Cut
30.00mm
Cutting Height
25.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Insert Holding Type
Screw
Shank Material
Steel
ISO Number
KGDR2525M6T30
Side-to-Cutting Tip
22.40mm
Toolholder Style
KGD
ANSI Code
KGDR2525M6T30
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off, Grooving
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDR2525M6T30, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.