Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 3232C

  • Mfr # KGDR3232C

  • Zoro # G3831443


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
149.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Height
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGDR3232C
Zoro #
G3831443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
149.00mm
Shank Height
32.00mm
Shank Width
32.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
Coolant Fed
Non-Coolant Through
ANSI Code
KGDR3232C
ISO Number
KGDR3232C
Cutting Location
External
Toolholder Style
KGD

Description

Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 32.00mm, ANSI Code KGDR3232C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.