Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 3232X

  • Mfr # KGDR3232X5T25S

  • Zoro # G3832536


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175.00mm
Shank Shape
Square
Includes
Toolholder and Blade
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR3232X5T25S
Zoro #
G3832536
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
175.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Depth of Cut
25.00mm
Max. Grooving Width
6.00mm
Head Length
48.00mm
Cutting Height
32.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Includes
Toolholder and Blade
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Side-to-Cutting Tip
34.00mm
Shank Material
Steel
Insert Style
GDG; GDGS; GDM; GDMS
Coolant Fed
Non-Coolant Through
ISO Number
KGDR3232X-5T25S
Cutting Location
External
Insert Holding Type
Screw
Toolholder Style
KGD-S
ANSI Code
KGDR3232X5T25S

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 32.00mm, ANSI Code KGDR3232X5T25S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.