Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 615JX

  • Mfr # KGDR615JX

  • Zoro # G3832545


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR615JX
Zoro #
G3832545
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Shank Height
3/8 in
Depth of Cut
1.5740 in
Cutting Height
3/8 in
Head Length
0.7087 in
Shank Width
3/8 in
Max. Grooving Width
0.0591 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
Cutting Application
Cut-Off, Small Diameter Grooving
Side-to-Cutting Tip
0.3510 in
Insert Style
GDM
Shank Material
Steel
ISO Number
KGDR615JX
Cutting Location
External
ANSI Code
KGDR615JX
Insert Holding Type
Screw

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDM, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDR615JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.