Externalooving Toolholder, KGDR 624JX
Mfr # KGDR624JX
Zoro # G3832554
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/4 in
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR624JX
Zoro #
G3832554
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Depth of Cut
1.5740 in
Cutting Height
3/8 in
Shank Height
3/8 in
Shank Width
3/8 in
Head Length
0.7087 in
Max. Grooving Width
0.1181 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Style
GDG; GDGS; GDM; GDMS
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
ISO Number
KGDR624JX
Cutting Location
External
Cutting Application
Cut-Off, Small Diameter Grooving
Toolholder Style
KGD
ANSI Code
KGDR624JX
Side-to-Cutting Tip
0.3360 in
Shank Material
Steel
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDR624JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.